BEHA

BEHA Polyurethane hollow round section belt 88 ShA green rough Ø 6.3mm

  • ERIKS:12988835
Image 1
Save to list

€4.55/ meterexcl. VAT

€5.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
6.3 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane
Internal diameter
2.5 mm
Spare parts & accessories
Product Image

BEHA Hollow Round Belt Connector Ø 6,3 mm

  • Eriks:12989115
  • Manufacturer:FBN063

€0.36/ pieceexcl. VAT

€0.44incl. VAT

277 In stock - Estimated delivery date 09/11/2026
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026