BEHA

BEHA Polyurethane hollow round section belt 88 ShA green rough Ø 12.5mm

  • ERIKS:12988838
Image 1
Save to list

€16.07/ meterexcl. VAT

€19.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane
Internal diameter
5.2 mm
Spare parts & accessories
Product Image

BEHA Hollow Round Belt Connector Ø 12,5 mm + 15 mm

  • Eriks:12989118
  • Manufacturer:FBN0125

€0.89/ pieceexcl. VAT

€1.08incl. VAT

Estimated delivery date - 12/11/2026