BEHA

BEHA Polyurethane hollow round section belt 80 ShA sky blue smooth Ø 12.5mm

  • ERIKS:12988533
Image 1
Save to list

€7.31/ meterexcl. VAT

€8.85incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Shore hardness
80
Colour
Blue
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Internal diameter
5.2 mm
Spare parts & accessories
Product Image

BEHA Hollow Round Belt Connector Ø 12,5 mm + 15 mm

  • Eriks:12989118
  • Manufacturer:FBN0125

€0.89/ pieceexcl. VAT

€1.08incl. VAT

Estimated delivery date - 12/11/2026