BEHA

BEHA Polyurethane hollow round section belt 80 ShA red smooth Ø 4.8mm

  • ERIKS:12988828
Image 1
Save to list

€3.81/ meterexcl. VAT

€4.61incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
4.8 mm
Shore hardness
80
Colour
Red
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane
Internal diameter
1.8 mm
Spare parts & accessories
Product Image

BEHA Hollow Round Belt Connector Ø 4,8 mm

  • Eriks:12989114
  • Manufacturer:FBN048

€0.61/ pieceexcl. VAT

€0.74incl. VAT

396 In stock - Estimated delivery date 09/11/2026
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026