

€38.11/ meterexcl. VAT
€46.11incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Material | PU |
Colour | Green |
Surface structure | Smooth |
Thickness | 2 mm |
Maximum width | 140 mm |
Length | 30 m |
Shore hardness | 88 |
Suitable for foods | Yes |
Tension clearance | from 1 to 5 % |
Coefficient of friction steel | 0.6 µm |
Minimum disc diameter | 30 mm |