BEHA

BEHA Polyurethane flat belt 72 ShA transparent, surface multi-V-ribbed 150x3mm

  • ERIKS:12989046
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Material
PU
Colour
Transparent
Surface structure
Multi-V
Thickness
3 mm
Maximum width
140 mm
Length
50 m
Shore hardness
72
Suitable for foods
Yes
Tension clearance
from 1 to 4 %
Coefficient of friction steel
0.7 µm
Minimum disc diameter
20 mm