BEHA

BEHA Polyester round section belt with tension cord 55 ShD beige smooth Ø 12mm

  • ERIKS:12988816
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12 mm
Hardness
55 Sh D
Colour
Beige
Tensile Cord
Steel
Surface structure
Smooth
Material
Polyester
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 12/11/2026