BEHA

BEHA Polyester round section belt 55 ShD beige smooth Ø 12.5mm

  • ERIKS:12988746
Image 1
Save to list

€11.57/ meterexcl. VAT

€14.00incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
12.5 mm
Hardness
55 Sh D
Colour
Beige
Tensile Cord
None
Surface structure
Smooth
Material
Polyester