BEHA

BEHA Polyester round section belt 40 ShD beige smooth Ø 9.5mm

  • ERIKS:12988728
Image 1
Save to list

€5.57/ meterexcl. VAT

€6.74incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
9.5 mm
Hardness
40 Sh D
Colour
Beige
Tensile Cord
None
Surface structure
Smooth
Material
Polyester
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 11/11/2026