BEHA

BEHA Polyester round section belt 40 ShD beige smooth Ø 6.3mm

  • ERIKS:12988725
Image 1
Save to list

€2.94/ meterexcl. VAT

€3.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
6.3 mm
Hardness
40 Sh D
Colour
Beige
Tensile Cord
None
Surface structure
Smooth
Material
Polyester
Spare parts & accessories
Product Image

BEHA Belt Cutters AS 02

  • Eriks:12989131
  • Manufacturer:FBWAS02

€37.71/ pieceexcl. VAT

€45.63incl. VAT

Estimated delivery date - 11/11/2026