BEHA

BEHA Polyester round section belt 40 ShD beige smooth Ø 18mm

  • ERIKS:12988733
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
18 mm
Hardness
40 Sh D
Colour
Beige
Tensile Cord
None
Surface structure
Smooth
Material
Polyester