

€21.27/ meterexcl. VAT
€25.74incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BEHA |
Series | PK |
Type | 30x8 |
Height | 8 mm |
Width (top) | 30 mm |
Material | Polyurethane |
Shore hardness | 84 |
Colour | Orange |
Double V-profile model | Yes |
Minimum disc diameter | 85 mm |