BAUER

BAUER Tipping container with anti-roll system 0.3 1260x770x835mm painted

  • ERIKS:12965713
  • Manufacturer:4052462026841
Image 1
Image 2
Image 1
Image 2
Tilting container with unwinding system, RAL 2000

•    Compact design
Made from 3 mm steel sheet with stable base frame, forklift pockets and circumferential edge profile on pan sheet.
•    With convenient load centre of gravity
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping
•    Surface
Choice of finishes, in RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available free of charge. See colour chart for more details (please specify when placing your order).
•    Optional accessories
Matching galvanised lid, opens in 2 parts and set of rollers.



•    Compact design
Made from 3 mm steel sheet with stable base frame, forklift pockets
and circumferential edge profile on pan sheet.
•    With convenient load centre of gravity
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping
•    Surface
Choice of finishes, in RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available free of charge. See colour chart for more details (please specify when placing your order).
•    Optional accessories
Matching galvanised lid, opens in 2 parts and set of rollers.
Save to list

€757.26/ pieceexcl. VAT

€916.28incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
300 l
Height
835 mm
Colour
Orange
Width
1260 mm
Depth
770 mm
Weight
112 kg
Load Capacity
750 kg