BAUER

BAUER Tipping container KN 400 painted

  • ERIKS:12965864
  • Manufacturer:4052462038257
Image 1
Image 2
Image 1
Image 2
Tipping trough, RAL 2000

•    Robust steel sheet construction with edge reinforcement
Tippable mounted trough with handle.
Material: Steel/steel sheet.
Base frame with forklift pockets and protection against accidental slippage and dumping.
Can be easily moved with forklift, rollers can be fitted retrospectively.
•    Welded to be oil and waterproof
•    Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
•    Matching accessories
Galvanised lid, 2-part, opens on 1 side and rollers can be ordered separately.
Figure shows paint in RAL 5012, standard paint in RAL 2000 (sample image)
Save to list

€622.44/ pieceexcl. VAT

€753.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
400 l
Height
610 mm
Colour
Orange
Width
1390 mm
Depth
840 mm
Weight
77 kg
Load Capacity
300 kg