BAUER

BAUER Tipping container KK 1000 galvanised

  • ERIKS:12965861
  • Manufacturer:4052462038233
Image 1
Image 2
Image 1
Image 2
Tipping trough, galvanised

•    Robust steel sheet construction with edge reinforcement
Tippable mounted trough with handle.
Material: Steel/steel sheet.
Base frame with forklift pockets and protection against accidental slippage and dumping.
Can be easily moved with forklift, rollers can be fitted retrospectively.
•    Welded to be oil and waterproof
•    Surface
Hot-dip galvanised in line with EN ISO 1461.
•    Matching accessories
Galvanised lid, 2-part, opens on 1 side and rollers can be ordered separately.

Figure shows painted version (example image)
Save to list

€1,145.43/ pieceexcl. VAT

€1,385.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
1000 l
Height
980 mm
Colour
Galvanized
Width
1420 mm
Depth
1110 mm
Weight
145 kg
Load Capacity
300 kg