BAUER

BAUER Tablet for small packages KWP-P 60

  • ERIKS:12965528
  • Manufacturer:4052462053502
Image 1
Image 2
Image 1
Image 2
PE small containers, drip pan

•    Sturdy construction
Made of 100% polyethylene for safe and mobile storage of small containers on Euro and Chemical pallets.
Resistant to acids, lyes, oils and non-flammable media.
•    Combinable drip pans
Based on pallet sizes. Colour: blue
•     Optional with PE perf. grate
Colour: black.


Delivery without decoration.



Delivery without decoration.

Save to list

€133.65/ pieceexcl. VAT

€161.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
60 l
Length
1000 mm
Width
600 mm
Height
175 mm
Load Capacity
205 kg
Weight
6 kg