BAUER

BAUER Tablet for small packages KWP-P 20

  • ERIKS:12965525
  • Manufacturer:4052462053526
Image 1
Image 2
Image 1
Image 2
PE small containers, drip pan

•    Sturdy construction
Made of 100% polyethylene for safe and mobile storage of small containers on Euro and Chemical pallets.
Resistant to acids, lyes, oils and non-flammable media.
•    Combinable drip pans
Based on pallet sizes. Colour: blue
•     Optional with PE perf. grate
Colour: black.


Delivery without decoration.



Delivery without decoration.

Save to list

€62.10/ pieceexcl. VAT

€75.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
20 l
Length
600 mm
Width
400 mm
Height
170 mm
Load Capacity
55 kg
Weight
2 kg