BAUER

BAUER Tablet for small packages KGW 2, galvanised

  • ERIKS:12965242
  • Manufacturer:4052462023925
Image 1
Small container tray without perforated grate

•    Sturdy storage unit
For the storage of small containers with catchment volume of 20-60 l.
Drip pans made of 3 mm galvanised steel, optional with or without perforated grate.
Also in stainless steel design on request.
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
With declaration of conformity (StawaR).

Save to list

€124.20/ pieceexcl. VAT

€150.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
25 l
Length
940 mm
Width
470 mm
Height
60 mm
Weight
14 kg