BAUER

BAUER Stack tipper BSK 70 galvanised

  • ERIKS:12965912
  • Manufacturer:4052462007970
Image 1
Image 2
Image 1
Image 2
Stackable tipper, galvanised

•    Stable construction
Material: Steel/steel sheet, can be stacked in threes when full.
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
•    Surface
Hot-dip galvanised in line with EN ISO 1461.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately.

Figures also show painted versions (example images).
Save to list

€555.66/ pieceexcl. VAT

€672.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
700 l
Height
900 mm
Colour
Galvanized
Width
1200 mm
Depth
800 mm
Load Capacity
1500 kg