BAUER

BAUER Siphon collection vessel, 2x1000l, 530x520x540

  • ERIKS:12965518
  • Manufacturer:4052462051904
Image 1
Priming container, blue

•     Practical use
For sure protection while filling.
Collection capacity. 86 l.

Save to list

€205.20/ pieceexcl. VAT

€248.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
86 l
Length
530 mm
Width
520 mm
Height
530 mm