BAUER

BAUER Siphon collection vessel, 1x1000l, 525x545x835

  • ERIKS:12965514
  • Manufacturer:4052462051881
Image 1
Image 2
Image 1
Image 2
Priming container, blue

•     Practical use
For sure protection while filling.
Collection capacity. 86 l.

Save to list

€220.05/ pieceexcl. VAT

€266.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
86 l
Length
525 mm
Width
545 mm
Height
835 mm