BAUER

BAUER Shelf bin without grating 3250x1300x380mm

  • ERIKS:12965553
  • Manufacturer:4052462051263
Image 1
Shelf pans galvanised without metal grate

•    Certified security for water-hazardous materials
For the economic and environmentally friendly storage in new and existing shelving systems. Optimum protection from seepage during the escape of liquid due to welded drip pans on the floor.
•     Sturdy construction
Made of 3 mm steel sheet, 100 mm clearance and optional with or without perforated grate
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours

Save to list

€1,232.55/ pieceexcl. VAT

€1,491.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
3250 mm
Volume
1000
Weight
272 kg