BAUER

BAUER Ramp for ground collection vessel, 650x800x165

  • ERIKS:12965510
  • Manufacturer:4052462048720
Image 1
Loading ramp for flat/floor pan (accessories)

•    High stability
Made of sturdy polyethylene (PE)
•    Colour: black

Save to list

€288.90/ pieceexcl. VAT

€349.57incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Maximum height difference
160 mm
Length
650 mm
Width
800 mm
Material
PE