BAUER

BAUER Rack for small packages FRE-G2/M, galvanised

  • ERIKS:12965461
  • Manufacturer:4052462011328
Image 1
Barrel and small container shelf

•    Individual storage unit
For the vertical storage and filling of max. 4 barrels á 200 l, also combinable with 60 l barrels and small containers
•    Surface drip pans
Available RAL colours, see colour variety or galvanised according to EN ISO 1461.



•    Drum rack
For 60 or 200 l barrels, hot-dip galvanised, with fork pockets, screwed design, 2x stackable, dismantled delivery.
•    Small container shelf
For small containers, with perforated grate floor and fork pockets, galvanised 2x stackable, dismantled delivery.

Save to list

€356.40/ pieceexcl. VAT

€431.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Model
FRE-G2/M
Width
1310 mm
Height
780 mm
Depth
800 mm
Colour
Galvanized