BAUER

BAUER Perforated grating LR30 KWP-P30, 800x400x170mm

  • ERIKS:12965531
  • Manufacturer:4052462054981
Image 1
Image 2
Image 1
Image 2
Perforated grate

•    Sturdy construction
Made of 100% polyethylene for safe and mobile storage of small containers on Euro and Chemical pallets.
Resistant to acids, lyes, oils and non-flammable media.
•    Combinable drip pans
Based on pallet sizes. Colour: blue
•     Optional with PE perf. grate
Colour: black.
Delivery without decoration.
Save to list

€85.05/ pieceexcl. VAT

€102.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
8200 mm
Width
400 mm