BAUER

BAUER Perforated grating LR20 KWP-P20, 600x400x170mm

  • ERIKS:12965530
  • Manufacturer:4052462054974
Image 1
Image 2
Image 1
Image 2
Perforated grate

•    Sturdy construction
Made of 100% polyethylene for safe and mobile storage of small containers on Euro and Chemical pallets.
Resistant to acids, lyes, oils and non-flammable media.
•    Combinable drip pans
Based on pallet sizes. Colour: blue
•     Optional with PE perf. grate
Colour: black.


Delivery without decoration.

Save to list

€82.35/ pieceexcl. VAT

€99.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
600 mm
Width
400 mm