BAUER

BAUER Perforated grating LR100 KWP-P100, 1200x800x175mm

  • ERIKS:12965534
  • Manufacturer:4052462055018
Image 1
Image 2
Image 1
Image 2
Perforated grate

•    Sturdy construction
Made of 100% polyethylene for safe and mobile storage of small containers on Euro and Chemical pallets.
Resistant to acids, lyes, oils and non-flammable media.
•    Combinable drip pans
Based on pallet sizes. Colour: blue
•     Optional with PE perf. grate
Colour: black.


Delivery without decoration.

Save to list

€116.10/ pieceexcl. VAT

€140.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
1200 mm
Width
800 mm