BAUER

BAUER Mobile collection vessel, 1600x740x640

  • ERIKS:12965519
  • Manufacturer:4052462048782
Image 1
Moveable PE drip pan

•    Optimum 1-man operation
For storing or transporting a 200 l barrel.
•    Sturdy polyethylene construction
Resistant to acids, lyes, oils and other non-flammable media.
•     Colour: blue
•    Safe handling
With splash protection when removing liquids and straps for securing the barrel.
•    Design rollers
1 Castor with brake, 2 fixed castors


Supplied without barrel

Save to list

€700.65/ pieceexcl. VAT

€847.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
230 l
Length
1600 mm
Width
740 mm
Height
640 mm
Load Capacity
300 kg
Weight
44 kg