BAUER

BAUER Load arm telescopic LAT 25-1.0 v

  • ERIKS:12965672
  • Manufacturer:4052462012967
Image 1
Image 2
Image 1
Image 2
Load arm, galvanised

•    To extend the reach of the forklift
Stable steel construction, optional rigid or height-adjustable/tilting load arms, interior arm extendable and securable with locking pins in the extended position.
•    Durable and safe
Chain security against unintended slipping. 1 or 2 swivel hooks Forklift sleeves for forks, interior: WxH 184x84 mm.
•    Surface
Painted RAL 2000 orange or galvanised, other colours on request (see variety).



•     Telescopic arm 7 times extendable
•     1 swivel hook


•    Each position secured with bolt
•    With support feet, ground clearance 100 mm

Illustration shows load arm, painted design. Example illustration.
Save to list

€1,019.34/ pieceexcl. VAT

€1,233.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER