BAUER

BAUER Insert for mounting EHW 1800, painted

  • ERIKS:12965574
  • Manufacturer:4052462030336
Image 1
Image 2
Image 1
Image 2
Hanging pans, RAL 2000

•    Certified security for fast retrofitting according to legal standards
Hook-in pans are placed on the carrier profiles of shelf systems.
•     Sturdy construction
Made of 3 mm steel, perforated grate galvanised, load capacity 1000 kg/m²
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours

Save to list

€662.85/ pieceexcl. VAT

€802.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
1750 mm
Volume
200
Weight
114 kg