BAUER

BAUER Ground protection recess BSW 126

  • ERIKS:12965390
  • Manufacturer:4052462016828
Image 1
Image 2
Image 1
Image 2
Floor protection pans

•    Ideal surface protection, accessible with transport equipment
Floor protection pans / module system for correctly storing water polluting substances and flammable liquids.
Pan made ​​of 3 mm sheet steel, welded liquid tight. Removable metal grate. Accessible with fork lift trucks or stackers
•    Technical data
Overall height: 78 and 123 mm.
Surface: galvanised.
Surface load: 5000 kg/m².
Wheel load: 500 kg.

Save to list

€870.75/ pieceexcl. VAT

€1,053.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
223 l
Length
2500 mm
Width
1000 mm
Height
123 mm
Weight
187 kg