BAUER

BAUER Ground protection recess, 1350x1350x78mm

  • ERIKS:12965373
  • Manufacturer:4052462016545
Image 1
Image 2
Image 1
Image 2
Floor protection pans

•    Ideal surface protection, accessible with transport equipment
Floor protection pans / module system for correctly storing water polluting substances and flammable liquids.
Pan made ​​of 3 mm sheet steel, welded liquid tight. Removable metal grate. Accessible with fork lift trucks or stackers
•    Technical data
Overall height: 78 and 123 mm.
Surface: galvanised.
Surface load: 5000 kg/m².
Wheel load: 500 kg.

Save to list

€584.55/ pieceexcl. VAT

€707.31incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
79 l
Length
1350 mm
Width
1350 mm
Height
78 mm
Weight
115 kg