BAUER

BAUER Ground collection vessel, 2610x895x150, 4x200l

  • ERIKS:12965509
  • Manufacturer:4052462048713
Image 1
Plastic flat/floor pan

•    For safe storage of small containers and 200 l barrels.
Sturdy construction made of polyethylene with black PE pallet.
•     Versatile sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•Colour: blue


Ill. shows design with optional loading ramp
Save to list

€1,024.65/ pieceexcl. VAT

€1,239.83incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
300 l
Length
2610 mm
Width
895 mm
Height
150 mm
Load Capacity
2000 kg
Weight
48 kg