BAUER

BAUER Ground collection vessel, 1660x1260x150, 4x200l

  • ERIKS:12965508
  • Manufacturer:4052462048706
Image 1
Plastic flat/floor pan

•    For safe storage of small containers and 200 l barrels.
Sturdy construction made of polyethylene with black PE pallet.
•     Versatile sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•Colour: blue

Save to list

€835.65/ pieceexcl. VAT

€1,011.14incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
300 l
Length
1660 mm
Width
1260 mm
Height
150 mm
Load Capacity
2000 kg
Weight
40 kg