BAUER

BAUER Ground collection vessel, 1280x1280x275, 4 drums, 200l

  • ERIKS:12965512
  • Manufacturer:4052462048768
Image 1
Plastic drip pan.

•    For safe storage of 200 l barrels.
Sturdy construction made of polyethylene with black PE pallet.
•     Versatile, sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•Colour: blue
•    Easy to transport
With fork sleeves for fork lifts
Save to list

€611.55/ pieceexcl. VAT

€739.98incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
230 l
Length
1280 mm
Width
1280 mm
Height
275 mm
Load Capacity
1250 kg
Weight
35 kg