BAUER

BAUER Ground collection vessel, 1260x860x150 6x60l

  • ERIKS:12965507
  • Manufacturer:4052462048690
Image 1
Plastic flat/floor pan

•    For safe storage of small containers and 200 l barrels.
Sturdy construction made of polyethylene with black PE pallet.
•     Versatile sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•Colour: blue

Save to list

€411.75/ pieceexcl. VAT

€498.22incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
150 l
Length
1260 mm
Width
860 mm
Height
150 mm
Load Capacity
1000 kg
Weight
20 kg