BAUER

BAUER Ground collection vessel 1220x820x330 2 drums 200l

  • ERIKS:12965511
  • Manufacturer:4052462048737
Image 1
Plastic drip pan.

•    For safe storage of 200 l barrels.
Sturdy construction made of polyethylene with black PE pallet.
•     Versatile, sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•Colour: blue
•    Easy to transport
With fork sleeves for fork lifts

Save to list

€391.50/ pieceexcl. VAT

€473.72incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
240 l
Length
1220 mm
Width
820 mm
Height
330 mm
Load Capacity
650 kg
Weight
26 kg