




€1,435.05/ pieceexcl. VAT
€1,736.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAUER |
Width | 1085 mm |
Height | 2180 mm |
Length | 2100 mm |
Suitable for number of bottles | 32 pce |
Material | Steel, galvanized |