




€2,184.30/ pieceexcl. VAT
€2,643.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAUER |
Width | 1500 mm |
Height | 2180 mm |
Length | 2400 mm |
Suitable for number of bottles | 60 pce |
Material | Steel, galvanized |