BAUER

BAUER Galvanised collection vessel with grating, mobile, 800x800x615mm

  • ERIKS:12965445
  • Manufacturer:4052462020795
Image 1
Mobile drip pan for two 200 l barrels

•    Variable storage unit
For the storage of max. 1 barrel á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
•    Colour: RAL 5012 light blue or galvanised
Save to list

€855.90/ pieceexcl. VAT

€1,035.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
203 l
Length
800 mm
Width
800 mm
Height
615 mm
Weight
75 kg