BAUER

BAUER Galvanised collection vessel with grating 1800x800x275mm

  • ERIKS:12965435
  • Manufacturer:4052462022720
Image 1
Mobile drip pan for two 200 l barrels

•    Variable storage unit
For the storage of max. 3 barrels á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
•    Colour: RAL 5012 light blue or galvanised
Save to list

€540.00/ pieceexcl. VAT

€653.40incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
202 l
Length
1800 mm
Width
800 mm
Height
275 mm
Weight
90 kg