




• Robust steel sheet cross beams for emptying stackable tippers
Can be tipped from forklift seat by rope pull, with protection against slipping.
With fork guides for forklifts to pick up the stackable tipper on the centring pivos.
• Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
* width dimension without centring pivos.
€447.30/ pieceexcl. VAT
€541.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAUER |
Volume | 900 l |
Height | 976 mm |
Colour | Orange |
Width | 780 mm |
Depth | 1130 mm |
Weight | 85 kg |
Load Capacity | 2000 kg |