BAUER

BAUER Flap base container FB 1000 galvanised

  • ERIKS:12965748
  • Manufacturer:4052462007277
Image 1
Image 2
Image 1
Image 2
Folding floor container (suitable for cranes), galvanised

•    Robust steel construction with smooth inner walls
Can be stacked in threes, adapters for forklifts, pallet trucks (100 mm clearance height)
and crane (with 4 crane lugs Ø 40 mm).
•    Easy to fill and empty
Base flap can be unlatched by rope pull from the forklift seat.
Rubber spring dampens the jerky movement of the base flap during the emptying process.
Base flap automatically closes when placed down.
Protection against accidental slippage and opening of the base flap.
•    Surface
Choice of finishes, in RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available free of charge. See colour chart for more details (please specify when placing your order).
•    Optional accessories
Matching galvanised lid, opens in 2 parts as well as centring panels and rollers can be ordered separately.
Save to list

€1,407.42/ pieceexcl. VAT

€1,702.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
1000 l
Height
1160 mm
Colour
Galvanized
Width
1000 mm
Depth
1200 mm
Load Capacity
1250 kg