BAUER

BAUER Flap base container BKB 500 painted

  • ERIKS:12965757
  • Manufacturer:4052462006744
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Folding floor container (conical container), RAL 2000

•    Stable steel construction    
With circumferential edge profile and adapters for pallet trucks and cranes.
Clearance height 100 mm, can also be transported by pallet truck.
•    Conical containers - can be stacked inside one another
Ideal for collecting, storing and filling with recyclable materials.
•    Easy to fill and empty
Base flap can be unlatched by rope pull from the forklift seat.
Base flap automatically closes when placed down, 90° opening.
Protection against accidental slippage and opening of the base flap.
•    Surface
Choice of finishes, in RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available free of charge. See colour chart for more details (please specify when placing your order).
•    Optional accessories
Matching galvanised lid, opens in 2 parts as well as centring panels and rollers can be ordered separately.
Save to list

€928.62/ pieceexcl. VAT

€1,123.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
500 l
Height
721 mm
Colour
Orange
Width
1040 mm
Depth
1200 mm
Weight
126 kg
Load Capacity
1000 kg