BAUER

BAUER Collection vessel without filling hose 800x800x455mm

  • ERIKS:12965400
  • Manufacturer:4052462023109
Image 1
Drip pans for 200 l barrels/1000 I-IBC, painted

•    Sturdy storage unit
For the storage of max. 4 barrels à 200 l or max. 2 containers (IBC) à 1000 l.
Construction made of 2 mm steel sheeting With galvanised metal grate (Load capacity 1000 kg/m²). Clearance 100 mm, optional with or without filling attachment
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours

Save to list

€319.95/ pieceexcl. VAT

€387.14incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
220 l
Length
800 mm
Width
800 mm
Height
455 mm
Weight
46 kg