BAUER

BAUER Collection vessel without filling hose 1200x800x360mm

  • ERIKS:12965410
  • Manufacturer:4052462067066
Image 1
Drip pans for 200 l barrels/1000 I-IBC, galvanised

•    Sturdy storage unit
For the storage of max. 4 barrels à 200 l or max. 2 containers (IBC) à 1000 l.
Construction made of 2 mm steel sheeting With galvanised metal grate (Load capacity 1000 kg/m²). Clearance 100 mm, optional with or without filling attachment
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours

Save to list

€351.00/ pieceexcl. VAT

€424.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
240 l
Length
1200 mm
Width
800 mm
Height
360 mm
Weight
57 kg