BAUER

BAUER Collection vessel with grating, mobile, 1200x800x510

  • ERIKS:12965446
  • Manufacturer:4052462021112
Image 1
Mobile drip pan for two 200 l barrels

•    Variable storage unit
For the storage of max. 2 barrels á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
•    Colour: RAL 5012 light blue or galvanised
Save to list

€854.55/ pieceexcl. VAT

€1,034.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
215 l
Length
1200 mm
Width
800 mm
Height
510 mm
Weight
81 kg
Spare parts & accessories

€62.10/ pieceexcl. VAT

€75.14incl. VAT

Estimated delivery date - 18/11/2026