BAUER

BAUER Collection vessel with grating 1300x800x205 painted

  • ERIKS:12965277
  • Manufacturer:4052462036192
Image 1
Image 2
Image 1
Image 2
Drip pan RAL 2000 orange

•    Sturdy storage unit
For the storage of small max. 6 barrels á 60 l.
Drip pans made of 3 mm galvanised steel Optional with or without grate
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
With declaration of conformity (StawaR).
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours

Save to list

€302.40/ pieceexcl. VAT

€365.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
74 l
Length
1300 mm
Width
800 mm
Height
205 mm
Weight
58 kg