BAUER

BAUER Collection vessel with grating 1200x800x360mm

  • ERIKS:12965430
  • Manufacturer:4052462020832
Image 1
Mobile drip pan for two 200 l barrels

•    Variable storage unit
For the storage of max. 2 barrels á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
•    Colour: RAL 5012 light blue or galvanised
Save to list

€410.40/ pieceexcl. VAT

€496.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
215 l
Length
1200 mm
Width
800 mm
Height
360 mm
Weight
70 kg