BAUER

BAUER Collection vessel with grating 1200x1200x285mm

  • ERIKS:12965438
  • Manufacturer:4052462021228
Image 1
Mobile drip pan for two 200 l barrels

•    Variable storage unit
For the storage of max. 4 barrels á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
•    Colour: RAL 5012 light blue or galvanised
Save to list

€492.75/ pieceexcl. VAT

€596.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
216 l
Length
1200 mm
Width
1200 mm
Height
285 mm
Weight
87 kg